2119.57
AEMC Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2119.57

AEMC Fuses
In stock
Item Number
2119.57
MFG Item Number
2119.57
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
2119.57
Fuse - Set of 1, 2.5A, 1200V, 8 x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2119.57
Item Number 2119.57
Manufacturer AEMC
Family Series AEMC Fuses
Current Rating 2.5 A
Voltage (AC) 1,200 VAC
Voltage (DC) 1,200 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contact No
Diameter (mm) 8 mm
Body Length (mm) 50 mm
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved