2119.87
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2119.87

AEMC Test Equipment
In stock
Item Number
2119.87
MFG Item Number
2119.87
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2119.87
Lead - Set of 3, color-coded 45ft

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2119.87
Item Number 2119.87
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type Leads with Integral Hippo Clips
Device Compatibility Megohmmeter
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved