2121.14
AEMC Electrical Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2121.14

AEMC Electrical Testers
In stock
Item Number
2121.14
MFG Item Number
C.A 771
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, Series
Item #
2121.14
Voltage Tester Model C.A 771 (LED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C.A 771
Item Number 2121.14
Manufacturer AEMC
Family Series AEMC Electrical Testers
Temperature Measurement No
Max Current 0.0035 A
Max Resistance 300 kOhm
Frequency 16.67-800 Hz
Extra Features Buzzer
Max Voltage (AC) 1,000 VAC
Max Voltage (DC) 1,400 VDC
Net Weight 1.2566 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved