2121.57
AEMC Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2121.57

AEMC Cases
In stock
Item Number
2121.57
MFG Item Number
2121.57
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2121.57
Case-Replacement Soft Carrying Case

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2121.57
Item Number 2121.57
Manufacturer AEMC
Family Series AEMC Cases
Pouch Type Replacement Pouch
Number of Pockets 1
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved