2125.52
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2125.52

AEMC Multimeters
In stock
Item Number
2125.52
MFG Item Number
2620
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2125.52
Leakage Current Probe Model 2620

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2620
Item Number 2125.52
Manufacturer AEMC
Family Series AEMC Multimeters
Max Current (AC) 400 A
Frequency 0.048-1 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 4.4 "
Net Weight 2.866 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved