2126.35
AEMC Data Aquisition
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2126.35

AEMC Data Aquisition
In stock
Item Number
2126.35
MFG Item Number
L562
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Data Aquisition, Series
Item #
2126.35
Simple Logger II Model L562

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L562
Item Number 2126.35
Manufacturer AEMC
Family Series AEMC Data Aquisition
Measurement Current, Voltage
Battery Level Indication No
Internal Memory Storage 240,000 Measurements
Approvals CE
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved