2126.71
AEMC Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2126.71

AEMC Cases
In stock
Item Number
2126.71
MFG Item Number
2126.71
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2126.71
Case u Replacment Carrying Case for

Series Information

Specifications

Specifications
Manufacturer Part Number 2126.71
Item Number 2126.71
Manufacturer AEMC
Family Series AEMC Cases
Color Black
Wheels No
Comments Replacement Carrying Case
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved