2126.81
AEMC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2126.81

AEMC Sensors
In stock
Item Number
2126.81
MFG Item Number
MF 300-6-2-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
2126.81
MiniFlex 30/300A, 6in., 100mV/10mV/A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MF 300-6-2-10
Item Number 2126.81
Manufacturer AEMC
Family Series AEMC Sensors
Power Supply 9V Alkaline Battery
Current Range 30-300 A
Frequency Range 10-2,000 Hz
Approvals CE
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved