2129.20
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2129.20

AEMC Multimeters
In stock
Item Number
2129.20
MFG Item Number
MN02
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2129.20
AC Current Probe Model MN02 (100A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MN02
Item Number 2129.20
Manufacturer AEMC
Family Series AEMC Multimeters
Max Current (AC) 100 A
Frequency 0.048-10 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.39 "
Net Weight 0.3969 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved