2130.03
AEMC Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2130.03

AEMC Resistance Meters
In stock
Item Number
2130.03
MFG Item Number
1060
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
2130.03
Megohmmeter Model 1060 (Digital,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1060
Item Number 2130.03
Manufacturer AEMC
Family Series AEMC Resistance Meters
Resistance Max 4,000,000 MegOhm
Voltage Max 1,000 V
Power Source NiMH Rechargeable
Display Analog, Digital
Backlight Yes
Approvals CE
Net Weight 11.07 lbs
Gross Weight 11.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved