2130.30
AEMC Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2130.30

AEMC Resistance Meters
In stock
Item Number
2130.30
MFG Item Number
5070
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
2130.30
Megohmmeter Model 5070 (Graphical,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5070
Item Number 2130.30
Manufacturer AEMC
Family Series AEMC Resistance Meters
Resistance Max 10,000,000 MegOhm
Voltage Max 5,000 V
AC Voltage Test Yes
Power Source NiMH Rechargeable
Display Digital, Graphic
Data Hold Yes
Backlight Yes
Approvals CE
Net Weight 1.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved