2130.59
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2130.59

AEMC Test Equipment
In stock
Item Number
2130.59
MFG Item Number
2130.59
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2130.59
Calibration Checker - 25 Ohm for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2130.59
Item Number 2130.59
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type Calibration Checker
Device Compatibility Ground Testers
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved