2131.35
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2131.35

AEMC Test Equipment
In stock
Item Number
2131.35
MFG Item Number
2131.35
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2131.35
Lead - Replacement safety lead with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2131.35
Item Number 2131.35
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type 25 cm Reaplacement Lead
Device Compatibility Decade Boxes
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved