2133.72
AEMC Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2133.72

AEMC Cases
In stock
Item Number
2133.72
MFG Item Number
2133.72
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2133.72
Bag - Small Classic Tool Bag

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2133.72
Item Number 2133.72
Manufacturer AEMC
Family Series AEMC Cases
Color Black
Wheels No
Comments Tool Bag
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved