2136.43
AEMC Data Aquisition
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2136.43

AEMC Data Aquisition
In stock
Item Number
2136.43
MFG Item Number
8436
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Data Aquisition, Series
Item #
2136.43
PowerPad_ Model 8436 (No Sensors -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8436
Item Number 2136.43
Manufacturer AEMC
Family Series AEMC Data Aquisition
Measurement Voltage
Display Type 1/4 Color VGA LCD
Battery Level Indication Yes
Internal Memory Storage 2 GB
Approvals CE
Net Weight 8.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved