2136.76
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2136.76

AEMC Test Equipment
In stock
Item Number
2136.76
MFG Item Number
2136.76
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2136.76
Lead - Set of 2, 30 ft for use with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2136.76
Item Number 2136.76
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type Leads
Device Compatibility DTR Models 8500/8510
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved