2137.52
AEMC Data Aquisition
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2137.52

AEMC Data Aquisition
In stock
Item Number
2137.52
MFG Item Number
PEL 103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Data Aquisition, Series
Item #
2137.52
Power & Energy Logger Model PEL 103

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PEL 103
Item Number 2137.52
Manufacturer AEMC
Family Series AEMC Data Aquisition
Measurement Power
Battery Level Indication No
Approvals CE
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved