2138.06
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2138.06

AEMC Multimeters
In stock
Item Number
2138.06
MFG Item Number
2138.06
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2138.06
Multi-Function Installation Tester

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2138.06
Item Number 2138.06
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 550 VAC
Max Voltage (DC) 550 VDC
Frequency 0.01-0.5 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 4.8502 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved