2138.66
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2138.66

AEMC Test Equipment
In stock
Item Number
2138.66
MFG Item Number
2138.66
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2138.66
Cable u Replacement 6 ft. USB cable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2138.66
Item Number 2138.66
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type 6 ft Replacement Cable
Device Compatibility Model C.A 1510 and L452
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved