2139.21
AEMC Multimeters, 403 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.21

AEMC Multimeters, 403 Series
In stock
Item Number
2139.21
MFG Item Number
403
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 403 Series
Item #
2139.21
Clamp-on Meter Model 403

403 Series Information

The True RMS Clamp‑On Meter Model 403 is safety rated at 1000V CAT IV. It measures voltage, current, resistance, frequency, True InRush, temperature, and continuity. It can also perform diode checks. Adapter mode allows external sensor inputs to be displayed. Delta relative function allows new measurements to be compared to a reference value. This rugged meter can operate in demanding work environments, and its IP54 rating allows it to withstand both dust and water spray.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 403
Item Number 2139.21
Manufacturer AEMC
Product Series 403
Family Series AEMC Multimeters, 403 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,500 A
Max Resistance 100 kOhm
Frequency 20 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.89 "
Net Weight 1.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved