2139.31
AEMC Multimeters, 603 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.31

AEMC Multimeters, 603 Series
In stock
Item Number
2139.31
MFG Item Number
603
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 603 Series
Item #
2139.31
Clamp-on Meter Model 603

603 Series Information

The TRMS Clamp‑on Meter Model 603 provides a new standard for safety and measurement capability not available in any other clamp meter sold today. Safety Rated at 1000V CAT IV, it is safe to operate in all electrical environments. It is rugged enough for the most demanding work environments and will withstand both dust and water spray with its IP54 rating. It is ergonomically designed and easily used by one hand, including function selection and button pushing even with a glove on. In addition to the standard measurement of volts, amps, frequency, resistance, diode checking and continuity, the Model 603 offers several unequaled functions including: True InRush, Adapter function, Delta relative function, temperature measurement, and more.

Specifications

Specifications
Manufacturer Part Number 603
Item Number 2139.31
Manufacturer AEMC
Product Series 603
Family Series AEMC Multimeters, 603 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 2,000 A
Max Current (DC) 3,000 A
Max Resistance 100 kOhm
Frequency 20 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 2.36 "
Net Weight 1.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved