2139.40
AEMC Multimeters, 205 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.40

AEMC Multimeters, 205 Series
In stock
Item Number
2139.40
MFG Item Number
2139.40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 205 Series
Item #
2139.40
Power Clamp-on Meter Model 205

205 Series Information

The True RMS Clamp‑On Meter Model 205 is safety rated at 600V CAT IV. It measures AC+DC volts and amps, frequency, continuity, resistance, power and Power Factor, phase rotation, and THD. It can also perform diode checks. The Delta relative function compares new measurements to a reference value, and the MIN/MAX function tracks high and low values. The Model 205 also tracks peak+ and peak– values. This compact and rugged meter can operate in the most demanding work environments, and its IP40 rating allows it to withstand both dust and water spray.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2139.40
Item Number 2139.40
Manufacturer AEMC
Product Series 205
Family Series AEMC Multimeters, 205 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 900 A
Max Resistance 60 kOhm
Frequency 20 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.34 "
Net Weight 0.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved