2139.50
AEMC Multimeters, 405 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.50

AEMC Multimeters, 405 Series
In stock
Item Number
2139.50
MFG Item Number
405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 405 Series
Item #
2139.50
Power Clamp-on Meter Model 405

405 Series Information

The True RMS Clamp‑On Meter Model 405 is safety rated at 1000V CAT IV. AC DC clamp meter ‑ it measures AC, DC, and AC+DC volts, amps and power. The Model 405 also measures resistance, frequency, True InRush, temperature, phase rotation, and continuity. It can also perform diode checks. This rugged meter can operate in the most demanding work environments, and its IP54 rating allows it to withstand both dust and water spray.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 405
Item Number 2139.50
Manufacturer AEMC
Product Series 405
Family Series AEMC Multimeters, 405 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,500 A
Max Resistance 100 kOhm
Frequency 20 kHz
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.9 "
Net Weight 1.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved