2139.51
AEMC Multimeters, 407 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139.51

AEMC Multimeters, 407 Series
In stock
Item Number
2139.51
MFG Item Number
407
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 407 Series
Item #
2139.51
Power Clamp-on Meter Model 407

407 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 407
Item Number 2139.51
Manufacturer AEMC
Product Series 407
Family Series AEMC Multimeters, 407 Series
Max Voltage (AC) 1,000 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 1,000 A
Max Current (DC) 1,500 A
Frequency 20 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Jaw Size 1.89 "
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved