2140.15
AEMC Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2140.15

AEMC Cases
In stock
Item Number
2140.15
MFG Item Number
2140.15
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
2140.15
Pouch - Replacement, Soft Carrying

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2140.15
Item Number 2140.15
Manufacturer AEMC
Family Series AEMC Cases
Pouch Type Replacement Pouch
Number of Pockets 1
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved