2140.19
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2140.19

AEMC Test Equipment
In stock
Item Number
2140.19
MFG Item Number
2140.19
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2140.19
Battery - Replacement 9.6V NiMH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2140.19
Item Number 2140.19
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type 9.6V NiMH Rechargeable Battery
Device Compatibility Models 3945/3945-B 8335 and OX series
Net Weight 0.92 lbs
Gross Weight 0.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved