2140.28
AEMC Multimeters, MR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2140.28

AEMC Multimeters, MR Series
In stock
Item Number
2140.28
MFG Item Number
MR193-BK
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, MR Series
Item #
2140.28
AC Current Probe Model MR193-BK

MR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MR193-BK
Item Number 2140.28
Manufacturer AEMC
Product Series MR
Family Series AEMC Multimeters, MR Series
Max Current (AC) 1,000 A
Max Current (DC) 1,300 A
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved