2140.35
AEMC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2140.35

AEMC Sensors
In stock
Item Number
2140.35
MFG Item Number
193-36-BK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
2140.35
AmpFlex Sensor 36in. Model 193-36-BK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 193-36-BK
Item Number 2140.35
Manufacturer AEMC
Family Series AEMC Sensors
Current Range 1-12,000 A
Approvals CE
Comments 36 in Sensor
Net Weight 0.69 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved