2140.44
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2140.44

AEMC Test Equipment
In stock
Item Number
2140.44
MFG Item Number
2140.44
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2140.44
Lead - One 10 ft (3M) black lead

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2140.44
Item Number 2140.44
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type 10 ft Lead with Alligator Clip
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved