2150.21
AEMC Oscilloscopes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2150.21

AEMC Oscilloscopes
In stock
Item Number
2150.21
MFG Item Number
OX5042-CK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Oscilloscopes, Series
Item #
2150.21
Handscope Portable Oscilloscope

Series Information

Specifications

Specifications
Max Input (Bandwidth) 40 mHz
Ships Factory Direct No
Manufacturer Part Number OX5042-CK
Item Number 2150.21
Manufacturer AEMC
Family Series AEMC Oscilloscopes
Voltage (VAC) 600 V
Voltage (VDC) 800 V
Number of Channels 2
Input Coupling AC, DC
PC Interface Yes
Record Length (Points) 2,700
Backlight Yes
Approvals CE
Display 3.5 " TFT LCD Color
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved