2150.32
AEMC Oscilloscopes, OX 9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2150.32

AEMC Oscilloscopes, OX 9000 Series
In stock
Item Number
2150.32
MFG Item Number
OX9102 IV 100MHz
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Oscilloscopes, OX 9000 Series
Item #
2150.32
Hand-Held Oscilloscope Model OX9102

OX 9000 Series Information

Specifications

Specifications
Max Input (Bandwidth) 100 mHz
Ships Factory Direct No
Manufacturer Part Number OX9102 IV 100MHz
Item Number 2150.32
Manufacturer AEMC
Product Series OX 9000
Family Series AEMC Oscilloscopes, OX 9000 Series
Voltage (VAC) 600 V
Voltage (VDC) 800 V
Real Time Sampling(GS/s) 2.5
Number of Channels 2
Input Coupling AC, DC, GND, HFR, LFR
Accuracy Time/Div 0.005
PC Interface Yes
Backlight Yes
Display 7 " WVGA TFT LCD Touch Screen
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved