2151.19
AEMC Test Equipment
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2151.19

AEMC Test Equipment
In stock
Item Number
2151.19
MFG Item Number
2151.19
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Test Equipment, Series
Item #
2151.19
Lead u One Shielded Safety Lead

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2151.19
Item Number 2151.19
Manufacturer AEMC
Family Series AEMC Test Equipment
Accessory Type Lead with Hippo Clips
Device Compatibility Megohmmeter Models
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved