2153.03
AEMC Multimeters, MH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2153.03

AEMC Multimeters, MH Series
In stock
Item Number
2153.03
MFG Item Number
MH60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, MH Series
Item #
2153.03
AC/DC Current Probe Model MH60

MH Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MH60
Item Number 2153.03
Manufacturer AEMC
Product Series MH
Family Series AEMC Multimeters, MH Series
Max Current (AC) 140 A
Max Current (DC) 100 A
NIST Certified No
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0.4406 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved