2153.32
AEMC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2153.32

AEMC Sensors
In stock
Item Number
2153.32
MFG Item Number
2153.32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
2153.32
Digital FlexProbe_ Model 4000D-14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2153.32
Item Number 2153.32
Manufacturer AEMC
Family Series AEMC Sensors
Power Supply 2 1.5V AAA/LR3 Batteries
Current Range 0.2-39.99 A, 40-399.9 A, 400-3,999 A
Approvals CE
Net Weight 0.29 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved