2154.01
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2154.01

AEMC Multimeters
In stock
Item Number
2154.01
MFG Item Number
2154.01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2154.01
DMM Model MTX 3290 (ASYC IV, TRMS,

Series Information

Specifications

Specifications
Bandwidth 20 kHz
Ships Factory Direct No
Manufacturer Part Number 2154.01
Item Number 2154.01
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 1,000 VAC
Max Voltage (DC) 1,000 VDC
Max Current (AC) 20 A
Max Current (DC) 20 A
Max Resistance 60 MOhm
Frequency 0.06-600 kHz
Capacitance 0.6-60 µF
Accuracy % (VDC) 0.8 %
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Net Weight 1.2563 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved