2154.07
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2154.07

AEMC Multimeters
In stock
Item Number
2154.07
MFG Item Number
2154.07
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
2154.07
DMM Model 5212 (TRMS, 4000-cts, NCV,

Series Information

Specifications

Specifications
Bandwidth 1 kHz
Ships Factory Direct No
Manufacturer Part Number 2154.07
Item Number 2154.07
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 4 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Capacitance 100 µF
NIST Certified No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved