2155.57
AEMC Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2155.57

AEMC Resistance Meters
In stock
Item Number
2155.57
MFG Item Number
2155.57
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
2155.57
Megohmmeter Model 6436 ESD Floor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2155.57
Item Number 2155.57
Manufacturer AEMC
Family Series AEMC Resistance Meters
Resistance Max 20,000 MegOhm
Voltage Max 100 V
AC Voltage Test Yes
Power Source 6 x AA
Display Analog, Digital
Backlight Yes
Approvals CE, cETVus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved