7000.02
AEMC Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000.02

AEMC Multimeters
In stock
Item Number
7000.02
MFG Item Number
CM605
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
7000.02
Clamp-on Meter Model CM605

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM605
Item Number 7000.02
Manufacturer AEMC
Family Series AEMC Multimeters
Max Voltage (AC) 600 VAC
Max Voltage (DC) 600 VDC
Max Current (AC) 100 A
Max Current (DC) 100 A
Frequency 0.04-0.5 kHz
Accuracy % (VDC) 2.5 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.6 "
Net Weight 0.36 lbs
Gross Weight 1.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved