08FC4000
ASI-Automation Systems Interconnect Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08FC4000

ASI-Automation Systems Interconnect Connectors
In stock
Item Number
08FC4000
MFG Item Number
08FC4000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
08FC4000
M8 Straight Female Field-Wireable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08FC4000
Item Number 08FC4000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Connectors
Connector Class Pico (M8)
Gender Female with Female Threads
Number of Poles 4
Number of Pins 4
Connector Size M8 x 1.00
Plug Angle Straight
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 300 VDC
Current Rating 4 A
Contact Type Solder
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved