The store will not work correctly when cookies are disabled.
08FD4A3Z08MD
ASI-Automation Systems Interconnect Cordsets
MFG Item Number
08FD4A3Z08MD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
M8 Straight Female To M8 Straight
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
08FD4A3Z08MD |
Item Number |
08FD4A3Z08MD |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Cordsets |
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Male to Female |
Maximum Voltage |
250 VAC, 300 VDC |
Cable Color |
Black |
Current Rating |
4 A |
Connector Size |
M8 x 1.00 |
Length |
3 m |
Connector Class |
Pico (M8) |
Number of Wires |
4 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M8 |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
M8 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved