08FS3000
ASI-Automation Systems Interconnect Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08FS3000

ASI-Automation Systems Interconnect Cordsets
In stock
Item Number
08FS3000
MFG Item Number
08FS3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
08FS3000
M8 Straight Male 3-Pole Single

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08FS3000
Item Number 08FS3000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cordsets
Receptacle Description M8 Female Receptacle
Connector Class Pico (M8)
Connector Configuration Female to Pins
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M8
Side 2 Connection Type PCB Pins
Number of Pins 3
Mounting Type Back Mount
Connector Size M8 x 1.00
Mounting Threads M8 x 1.00
Number of Wires 3
Maximum Voltage 60 VAC, 60 VDC
Current Rating 4 A
Indicator Type None
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved