08MD3A3Z
ASI-Automation Systems Interco Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08MD3A3Z

ASI-Automation Systems Interco Cordsets
In stock
Item Number
08MD3A3Z
MFG Item Number
08MD3A3Z
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
08MD3A3Z
M8 Straight Male 3-Pole Single

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08MD3A3Z
Item Number 08MD3A3Z
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Cordsets
Cable Type PVC
Number of Pins 3
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Cable Color Black
Current Rating 4 A
Connector Size M8 x 1.00
Length 3 m
Connector Class Pico (M8)
Number of Wires 3
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M8
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved