11002
ASI-Automation Systems Interconnect DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11002

ASI-Automation Systems Interconnect DIN Rail Interface Modules
In stock
Item Number
11002
MFG Item Number
11002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
11002
15 Pin Male D-Sub Breakout Board,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11002
Item Number 11002
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Voltage 125 VAC
D-Sub Type Standard
Number of Pins 15
Input Type Male
Output Type Terminal Block
Max Output Current 2.5 A
Marker Tags No
Wire Range 26-12 AWG
Minimum Wire Size 26 AWG
Maximum Wire Size 12 AWG
Net Weight 0.215 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved