11004
ASI-Automation Systems Interco DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11004

ASI-Automation Systems Interco DIN Rail Interface Modules
In stock
Item Number
11004
MFG Item Number
11004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
11004
25 Pin Male D-Sub Breakout Board,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11004
Item Number 11004
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco DIN Rail Interface Modules
Voltage 125 VAC
D-Sub Type Standard
Number of Pins 25
Input Type Male
Max Output Current 2.5 A
Marker Tags No
Wire Range 26-12 AWG
Minimum Wire Size 26 AWG
Maximum Wire Size 12 AWG
Net Weight 0.3 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved