The store will not work correctly when cookies are disabled.
12903020
ASI-Automation Systems Interconnect Fittings
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal M16 To 1/2 Npt Threaded
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
12903020 |
Item Number |
12903020 |
Manufacturer |
ASI-Automation Systems Interconnect |
Family Series |
ASI-Automation Systems Interconnect Fittings |
Connection Type |
Male/Female |
External Thread |
M16 |
Internal Thread |
1/2 NPT |
Material |
Nickel-Plated Brass |
Composition |
Metallic |
Net Weight |
0.065 lbs |
Gross Weight |
0.065 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved