12FB5000
ASI-Automation Systems Interco Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12FB5000

ASI-Automation Systems Interco Connectors
In stock
Item Number
12FB5000
MFG Item Number
12FB5000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
12FB5000
M12 90˚ FEMALE FIELD WIREABLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12FB5000
Item Number 12FB5000
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco Connectors
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 5
Number of Pins 5
Connector Size M12 x 1.00
Plug Angle Right Angle
Cable Diameter Range 4-6 mm
Minimum Cable Diameter 4 mm
Maximum Cable Diameter 6 mm
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 300 VDC
Current Rating 4 A
Contact Type Screw Terminal
IP Rating IP67
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved