12FL8000
ASI-Automation Systems Interconnect Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12FL8000

ASI-Automation Systems Interconnect Connectors
In stock
Item Number
12FL8000
MFG Item Number
12FL8000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
12FL8000
M12 Straight Female Field Wireable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12FL8000
Item Number 12FL8000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Connectors
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 8
Number of Pins 8
Connector Size M12 x 1.00
Plug Angle Straight
Cable Diameter Range 4-11 mm
Minimum Cable Diameter 4 mm
Maximum Cable Diameter 11 mm
Voltage Rating (AC) 250 VAC
Voltage Rating (DC) 300 VDC
Current Rating 4 A
Contact Type Screw Terminal
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved