12T45000
ASI-Automation Systems Interconnect Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12T45000

ASI-Automation Systems Interconnect Cordsets
In stock
Item Number
12T45000
MFG Item Number
12T45000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
12T45000
M12 Male 5-Pole T-Splitter With 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12T45000
Item Number 12T45000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cordsets
Connector Class Micro (M12)
Number of Poles 5
Number of Pins 5
Connector Type T-Splitter
Connector Size M12 x 1.00
Gender Male to (2) Female
Voltage Rating 50 V
Current Rating 4 A
IP Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved