14044
ASI-Automation Systems Interco DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14044

ASI-Automation Systems Interco DIN Rail Interface Modules
In stock
Item Number
14044
MFG Item Number
14044
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
14044
24Vdc Relay Module, Led Coil Status,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14044
Item Number 14044
Manufacturer ASI-Automation Systems Interco
Family Series ASI-Automation Systems Interco DIN Rail Interface Modules
Coil Voltage 24 VDC
Contacts DPDT
Net Weight 0.135 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved