14046
ASI-Automation Systems Interconnect DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14046

ASI-Automation Systems Interconnect DIN Rail Interface Modules
In stock
Item Number
14046
MFG Item Number
14046
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
14046
120VAC Relay Module, Led Coil

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14046
Item Number 14046
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Coil Voltage 120 VAC
Contacts DPDT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved